Shop All Cable Supports
Panduit
Cable Tie Mount, Screw Applied, PK10
Mfr # TMEH-S25-X0
Zoro # G0795492
product price: $18.89
/pk 10, $1.89/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Basic Material Plastic
- Length 1-5/8"
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH-S25-X0
- Zoro # G0795492
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1-5/8" |
Width | 23/32" |
Overall Length | 1.65 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Standards | UL Recognized, CE Compliant |
Resists | UV |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Product Color | Black |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55667423)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- Panduit Cable Supports