Shop All Cable Supports
Panduit
Cable Tie Mount, Rivet Applied, PK1000
Mfr # TM2R6-M
Zoro # G0795197
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Length 5/8"
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2R6-M
- Zoro # G0795197
- UPC # 7498358181
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 5/8" |
Width | 7/16" |
Height | 7 mm |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Mounting Method | Screw |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Product Color | Natural |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Rivet Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/4-R)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- TORK Electronic Timer, 7/365 Days, DPDT (DGU100A-Y)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- Panduit Cable Supports