Shop All Cable Supports
Panduit
Cable Tie Mount, Right Angle Base, 3" (7
Mfr # RAFCBI3-S6-C20
Zoro # G2783185
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Application For Flat Cables
- Width 5/8 in
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFCBI3-S6-C20
- Zoro # G2783185
- UPC # 7498359344
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5/8 in |
Length | 3/4 in |
Overall Length | 3.81 in |
Height | 3.81" |
Depth | 3.81" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Application | For Flat Cables |
Indoor/Outdoor | Indoor |
Mounting Method | Cable Tie or Screw |
Standards | cULus 62275, CE Compliant |
Product Name | Right Angle Flat Cable Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Color | Black |
Product Type | Cable Tying |
Product Material | Nylon |
Cable Manager Type | Cable Tie Mount |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount, Right Angle Base, 3" (76.2mm)H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- Panduit Cable Supports