Shop All Cable Supports
Panduit
Cable Tie Mount, Right Angle Base, 2" (5
Mfr # RAFCBI2-S6-M20
Zoro # G2784244
product price: $722.99
/pk 1000, $0.72/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Standards UL Listed, CE Compliant
- Indoor/Outdoor Indoor
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFCBI2-S6-M20
- Zoro # G2784244
- UPC # 7498358955
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 3/4 in |
Width | 0.63" |
Height | 2.78" |
Overall Length | 2.78 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Standards | UL Listed, CE Compliant |
Indoor/Outdoor | Indoor |
Mounting Method | Cable Tie or Screw |
Application | For Flat Cables |
Product Color | Black |
Product Name | Cable Tie Mount |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Right Angle Base, 2" (50.8mm)H, BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- KILLARK Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square (2FDC-2M)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- Panduit Cable Supports