Shop All Cable Supports
Panduit
Cable Tie Mount, Right Angle Base, 1" (2
Mfr # RAFCBI1-S6-C20
Zoro # G2782835
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Length 3/4 in
- Mounting Method Cable Tie or Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFCBI1-S6-C20
- Zoro # G2782835
- UPC # 7498359342
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 3/4 in |
Width | 0.63" |
Depth | 1.75" |
Height | 1.75" |
Overall Length | 1.75 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Mounting Method | Cable Tie or Screw |
Standards | UL Listed, CE Compliant |
Application | For Supporting Cables above Mounting Surface |
Product Color | Black |
Product Material | Nylon |
Product Name | Right Angle Flat Cable Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Right Angle Base, 1" (25.4mm)H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- Panduit Cable Supports