Shop All Cable Supports
Panduit
Cable Tie Mount, Right Angle, #3 Screw (
Mfr # RAMS-S3-M
Zoro # G2782345
product price: $604.99
/pk 1000, $0.60/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Length 0.56 in
- Standards UL Recognized, CE Compliant
- Application Holds Cable Bundles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAMS-S3-M
- Zoro # G2782345
- UPC # 7498358411
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.56 in |
Width | 0.39 in |
Overall Length | 0.56 in |
Height | 0.44" |
Depth | 0.56" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Standards | UL Recognized, CE Compliant |
Application | Holds Cable Bundles |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Temp. Range | -60 to 85°C |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Additional Information | Environment: Indoors, Metric Screw Size: M2.5 |
Product Material | Nylon |
Product Name | Right Angle Cable Tie Mount |
Product Color | Natural |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, Right Angle, #3 Screw (M2.5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- Panduit Cable Supports