Shop All Cable Supports
Panduit
Cable Tie Mount, Right Angle, #10 Screw
Mfr # RAMH-S10-D
Zoro # G2785075
product price: $662.99
/pk 500, $1.33/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 120 lb
- Standards UL 94 V-2, cULus 62275, CE Compliant
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAMH-S10-D
- Zoro # G2785075
- UPC # 7498358417
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1 in |
Length | 3/4 in |
Depth | 1" |
Height | 1" |
Overall Length | 1 inch |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 120 lb |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Application | Holds Cable Bundles |
Product Color | Natural |
Product Name | Right Angle Cable Tie Mount |
Product Material | Nylon |
Cable Manager Type | Cable Tie Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M5 |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, Right Angle, #10 Screw (M5)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pilot Light Wall Switch, Ivory, 15A, 1/2 HP (RSD115PLI)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- ROADPRO Cable Tie Assortment, PK25 (RPCT-25A)
- Panduit Cable Supports