Shop All Cable Supports
Panduit
Cable Tie Mount, Push Button, HS BL
Mfr # PBMS-H25-M30
Zoro # G2763838
product price: $336.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Mounting Method Push Barb
- Temp. Range -60 to 115°C
- Width 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBMS-H25-M30
- Zoro # G2763838
- UPC # 7498358370
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.42 in |
Length | 0.42 in |
Overall Length | 0.42 in |
Height | 0.41" |
Depth | 0.45" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Mounting Method | Push Barb |
Temp. Range | -60 to 115°C |
Standards | UL Recognized, CE Compliant |
Resists | Heat |
Indoor/Outdoor | Indoor |
Additional Information | Environment: Indoors |
Product Name | Push Button Cable Tie Mount |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Material | Nylon |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Push Button, HS BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- Panduit Cable Supports