Shop All Cable Supports
Panduit
Cable Tie Mount, Open Conn Ring, NAT
Mfr # CROS-M
Zoro # G2754284
product price: $400.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Application To Add on Cable Bundles without Removing Cable Ties
- Mounting Method Cable Tie
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CROS-M
- Zoro # G2754284
- UPC # 7498360044
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.52 in |
Width | 0.18 in |
Overall Length | 0.52 in |
Depth | 0.52" |
Height | 0.26" |
Details
Color | Natural |
Material | Nylon 6.6 |
Application | To Add on Cable Bundles without Removing Cable Ties |
Mounting Method | Cable Tie |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor |
Product Material | Nylon 6.6 |
Product Name | Open Cable Tie Connector Ring |
Cable Manager Type | Ring |
Product Color | Natural |
Additional Information | Environment: Indoors, Used With Cable Ties: M, I, S |
Product Type | Cable Tying |
Certifications & Standards | RoHS, UL94 V-2, CE |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount, Open Conn Ring, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Power Inverter, Modified Sine Wave, 1,000 W Peak, 300 W Continuous, 1 Outlets (303204-001)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- CABLESAFE S-Hook, Black, 9" (INT CS09BK)
- Panduit Cable Supports