Shop All Cable Supports
Panduit
Cable Tie Mount, No.6 Screw, PK500
Mfr # ABM100-S6-D69
Zoro # G0761019
product price: $416.99
/pk 500, $0.83/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Basic Material Plastic
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-S6-D69
- Zoro # G0761019
- UPC # 7498328110
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1" |
Overall Length | 1 in |
Height | 0.23" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL 94 V-0, UL Recognized |
Temp. Range | -60 to 100°C |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Screw |
Flame Retardant | Yes |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Color | Natural |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 110 degrees celsius |
Description
Cable Tie Mount,No.6 Screw,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 150V, 2 (DLAH-170)
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- Panduit Cable Supports