Shop All Cable Supports
Panduit
Cable Tie Mount, No.6 Screw, PK100
Mfr # ABM100-S6-C
Zoro # G0761037
product price: $76.19
/pk 100, $0.76/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Length 1"
- Width 1"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-S6-C
- Zoro # G0761037
- UPC # 7498338445
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Height | 0.20" |
Overall Length | 1 inch |
Depth | 1" |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL94 V-2; UL Recognized |
Temp. Range | -60 to 85°C |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Material | Nylon 6.6 |
Product Color | White |
Product Name | 4-Way Mounts Without Adhesive |
Product Type | Cable Tying |
Additional Information | Environment: Indoors, Used With Cable Ties: M, I, S, Screw Size: #6 (M3) |
Cable Manager Type | Cable Tie Mount |
Certifications & Standards | RoHS, UL, CE, UL94 V-2 |
Min Operating Temperature | -29 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,No.6 Screw,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2-NA)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- Panduit Cable Supports