Shop All Cable Supports
Panduit
Cable Tie Mount, Metal Detectable Polypr
Mfr # TM3S8-C186
Zoro # G2803004
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Polypropylene
- Standards UL 94-HB
- Mounting Method Screw
- Temp. Range -40 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM3S8-C186
- Zoro # G2803004
- UPC # 7498311510
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 0.61 in |
Length | 0.87 in |
Overall Length | 0.86 in |
Details
Item | Cable Tie Mount |
Color | Dark Blue |
Material | Polypropylene |
Standards | UL 94-HB |
Mounting Method | Screw |
Temp. Range | -40 to 115°C |
Indoor/Outdoor | Indoor |
Resists | Chemical |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Material | Polypropylene |
Product Color | Dark Blue |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount, Metal Detectable Polypropylene, Dark Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU210)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- LEVITON Receptacle (5361-R)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- Panduit Cable Supports