Shop All Cable Supports
Panduit
Cable Tie Mount, Metal Detectable Polypr
Mfr # TM2S8-C186
Zoro # G2795329
product price: $84.65
/pk 100, $0.85/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Polypropylene
- Mounting Method Screw
- Indoor/Outdoor Indoor
- Temp. Range -40 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-C186
- Zoro # G2795329
- UPC # 7498311508
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 0.42 in |
Length | 0.63 in |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Dark Blue |
Material | Polypropylene |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Temp. Range | -40 to 115°C |
Application | Cable Bundling |
Standards | UL 94-HB |
Resists | Chemical |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Dark Blue |
Product Material | Polypropylene |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Metal Detectable Polypropylene, Dark Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 1 Pole, 120V AC (Q150)
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SB/50)
- Panduit Cable Supports