Shop All Cable Supports
Panduit
Cable Tie Mount, Metal Detectable Nylon,
Mfr # TM3S8-C86
Zoro # G2799854
product price: $69.99
/pk 100, $0.70/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Nylon 6.6
- Mounting Method Screw
- Indoor/Outdoor Indoor
- Length 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S8-C86
- Zoro # G2799854
- UPC # 7498311513
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Length | 0.87 in |
Width | 0.61 in |
Overall Length | 0.86 in |
Details
Item | Cable Tie Mount |
Color | Light Blue |
Material | Nylon 6.6 |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Application | Cable Bundling |
Temp. Range | -40 to 85°C |
Standards | UL 94-HB |
Product Color | Light Blue |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 170 degrees celsius |
Description
Cable Tie Mount, Metal Detectable Nylon, Light Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- Panduit Cable Supports