Shop All Cable Supports
Panduit
Cable Tie Mount, Metal Clip-On, Mechanic
Mfr # MCMS12-PJ-C
Zoro # G2788977
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Width 0.56 in
- Indoor/Outdoor Indoor/Outdoor
- Thickness 120 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MCMS12-PJ-C
- Zoro # G2788977
- UPC # 7498316730
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.56 in |
Length | 0.88 in |
Height | 0.31" |
Overall Length | 0.88 in |
Details
Item | Cable Tie Mount |
Color | Silver |
Material | Steel |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 120 mil |
Standards | CE Compliant |
Temp. Range | -60 to 260°C |
Mounting Method | Edge Clip |
Product Name | Cable Tie Mount |
Product Material | Zinc Plated Steel |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Silver |
Max Operating Temperature | 260 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees Celsius |
Description
Cable Tie Mount, Metal Clip-On, Mechanically Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- Panduit Cable Supports