Shop All Cable Clamps & Clips
Panduit
Cable Tie Mount, Masonry Push Barb, PK500
Mfr # MPMH38-D0
Zoro # G0779307
product price: $272.99
/pk 500, $0.55/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25"
- Color Natural
- For Use With Miniature, Intermediate, Standard, Light Heavy, Heavy Cross-Section Ties
- Height 0.30"
- Width 0.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MPMH38-D0
- Zoro # G0779307
- UPC # 7498358835
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.25" |
Height | 0.30" |
Width | 0.57" |
Overall Length | 0.88 in |
Overall Height (mm) | 13.5 |
Overall Length (In.) | 1.49 |
Overall Height (In.) | 0.53 |
Overall Width (In.) | 0.55 |
Overall Width (mm) | 14 |
Overall Length (mm) | 37.9 |
Description
Cable Tie Mount,Masonry Push Barb,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solid Tops, fits 600x600mm, Lt Gray, Steel (PT66)
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- Panduit Cable Clamps & Clips