Shop All Cable Clamps & Clips
Panduit
Cable Tie Mount, Masonry Push Barb, PK100
Mfr # MPMS25-C0
Zoro # G0779313
product price: $60.89
/pk 100, $0.61/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry Push Mounts Used to Secure Wire, Cable or Tubing to Masonry Surfaces
- Color Black
- For Use With Miniature, Intermediate, Standard Cross-Section Ties
- Material Weather Resistant Nylon 6.6
- Width 0.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MPMS25-C0
- Zoro # G0779313
- UPC # 7498322194
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.40" |
Height | 0.27" |
Overall Length | 0.97 in |
Overall Width (In.) | 0.4 |
Overall Height (In.) | 0.39 |
Overall Length (mm) | 31.5 |
Overall Length (In.) | 1.24 |
Overall Height (mm) | 9.9 |
Overall Width (mm) | 10.2 |
Description
Cable Tie Mount,Masonry Push Barb,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU14, OVERLOAD RELAY 10-14A (TA25DU14)
- BUYERS PRODUCTS Neutral Lockout Toggle Valve Only - Momentary Switch (BAV020T)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- ZSI SPN Loop Clamp, 3-1/2x1/2", 0.265" Hole (SPN-56)
- Panduit Cable Clamps & Clips