Shop All Cable Supports
Panduit
Cable Tie Mount, Low Profile, #8 Screw (
Mfr # LPMS-S8-M20
Zoro # G2763777
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Width 1/2 in
- UL Type 2; 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LPMS-S8-M20
- Zoro # G2763777
- UPC # 7498339113
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1/2 in |
Length | 0.12 in |
Height | 0.12" |
Overall Length | 0.12 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
UL Type | 2; 21 |
Mounting Method | Screw |
Application | To Secure Wire Bundles Where Space is Limited |
Indoor/Outdoor | Indoor |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Black |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Low Profile, #8 Screw (M4), BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0641" Diameter, 60 Volts (14STRGPTKIT)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- Panduit Cable Supports