Shop All Cable Supports
Panduit
Cable Tie Mount, Low Profile, #5 Screw,
Mfr # LPMM-S5-M20
Zoro # G2778879
product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 18 lb
- Standards UL 94 V-2, cULus 52275, CE Compliant
- UL Type 2; 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LPMM-S5-M20
- Zoro # G2778879
- UPC # 7498339112
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.1 in |
Width | 0.32 in |
Overall Length | 0.4 in |
Height | 0.10" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 18 lb |
Standards | UL 94 V-2, cULus 52275, CE Compliant |
UL Type | 2; 21 |
Application | To Secure Wire Bundles Where Space is Limited |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Low Profile, #5 Screw, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- Panduit Cable Supports