Shop All Cable Supports
Panduit
Cable Tie Mount, Lightening Hole #6 Scre
Mfr # LHMS-S6-D
Zoro # G2766997
product price: $656.99
/pk 500, $1.31/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Mounting Method Screw
- Length 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LHMS-S6-D
- Zoro # G2766997
- UPC # 7498358421
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1.1 in |
Width | 0.7 in |
Depth | 0.75" |
Overall Length | 0.75 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Additional Information | Environment: Indoors, Metric Screw Size: M3.5 |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon |
Product Color | Natural |
Product Name | Lightening Hole Cable Tie Mount |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount, Lightening Hole #6 Screw (M3.5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-3CR)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- BLUE SEA SYSTEMS Blue Sea Small Cable Gland #14-#10 Single Wire (3124)
- Panduit Cable Supports