Shop All Cable Supports
Panduit
Cable Tie Mount, Lightening Hole #5 Scre
Mfr # LHMS-S5-D
Zoro # G2760030
product price: $651.99
/pk 500, $1.30/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- UL Type 2; 21
- Standards UL 94 V-2, cULus 62275, CE Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LHMS-S5-D
- Zoro # G2760030
- UPC # 7498358420
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 3/4 in |
Width | 0.7 in |
Overall Length | 0.75 in |
Depth | 0.75" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
UL Type | 2; 21 |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Mounting Method | Screw |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor |
Product Name | Lightening Hole Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Material | Nylon |
Product Color | Natural |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Lightening Hole #5 Screw (M3)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- NOARK Contactor 120Vac 4 Pole (CU-18-HF-4A)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- CAROL Welding Cable, 2AWG, 100ft, Blck, Carolprene (00.00JO.17541)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- Panduit Cable Supports