Shop All Cable Supports
Panduit
Cable Tie Mount, Lightening Hole #10 Scr
Mfr # LHMS-S10-D
Zoro # G2760968
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Length 1.1 in
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LHMS-S10-D
- Zoro # G2760968
- UPC # 7498358422
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1.1 in |
Width | 0.7 in |
Overall Length | 0.75 in |
Depth | 0.75" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Temp. Range | -60 to 85°C |
Product Name | Lightening Hole Cable Tie Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M5 |
Product Color | Natural |
Product Material | Nylon |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Lightening Hole #10 Screw (M5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- PANDUIT Divider Wall, 2 In H, Slotted, Gray, PVC (SD2H6)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11589901)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- Panduit Cable Supports