Shop All Cable Supports
Panduit
Cable Tie Mount, Lightening Hole #10 Scr
Mfr # LHMS-S10-C
Zoro # G2773394
product price: $224.99
/pk 100, $2.25/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Width 0.7 in
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LHMS-S10-C
- Zoro # G2773394
- UPC # 7498341741
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.7 in |
Length | 3/4 in |
Overall Length | 0.75 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
UL Type | 2; 21 |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Color | Natural |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Lightening Hole #10 Screw (M5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- Panduit Cable Supports