Shop All Cable Supports
Panduit
Cable Tie Mount, Knock-In Low Prof, Yell
Mfr # KIMS-H500-C4
Zoro # G2797246
product price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Width 0.49 in
- Length 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KIMS-H500-C4
- Zoro # G2797246
- UPC # 7498358510
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.49 in |
Length | 0.74 in |
Overall Length | 0.53 in |
Height | 0.12" |
Depth | 0.74" |
Details
Item | Cable Tie Mount |
Color | Yellow |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor |
Application | Secures Wires to any Pre-Drilled Panel |
Standards | UL 94 V-2 |
Mounting Method | Push Rivet |
Product Name | Push Rivet Low Profile Cable Tie Mount |
Product Color | Yellow |
Product Material | Nylon |
Additional Information | Environment: Indoors |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable Tie Mounts |
Description
Cable Tie Mount, Knock-In Low Prof, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 240/480V AC (9070T500D2)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- Panduit Cable Supports