Shop All Cable Supports
Panduit
Cable Tie Mount, Knock-In Low Prof, Red
Mfr # KIMS-H366-M2
Zoro # G2800956
product price: $301.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon 6.6
- UL Type 1; 11
- Standards UL 94 V-2, cULus 62275
- Mounting Method Push Rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KIMS-H366-M2
- Zoro # G2800956
- UPC # 7498358507
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.74 in |
Width | 0.49 in |
Height | 0.12" |
Overall Length | 0.53 in |
Details
Item | Cable Tie Mount |
Color | Red |
Material | Nylon 6.6 |
UL Type | 1; 11 |
Standards | UL 94 V-2, cULus 62275 |
Mounting Method | Push Rivet |
Application | Secures Wires to any Pre-Drilled Panel |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Product Name | Cable Tie Mount |
Product Color | Red |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount, Knock-In Low Prof, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12PP)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- Panduit Cable Supports