Shop All Cable Supports
Panduit
Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500
Mfr # ABM2S-AT-D
Zoro # G0257185
product price: $345.99
/pk 500, $0.69/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Application Used with Miniature, Intermediate, and Standard Cables Ties
- Length 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-AT-D
- Zoro # G0257185
- UPC # 7498358497
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Height | 0.2 in |
Overall Width (mm) | 50.3 |
Overall Height (In.) | 0.2 |
Mounting Hole Thread Size | 0.16 |
Overall Length (In.) | 1 |
Overall Height (mm) | 5.1 |
Overall Width (In.) | 1 |
Overall Length (mm) | 25.4 |
Overall Length | 1 inch |
Description
Cable Tie,Mount,Hitmp,Adh,1x1 In.,Wh,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- GARDNER BENDER Coaxial Staple, Blk, 1/4" Wood App, PK100 (PSB-100B)
- Panduit Cable Supports