Panduit

Cable Tie Mount, Hi Tmp. Adh., 1"x1" (25.4mm, ABM2S-AT-X0, PK 10


product price: $19.45
/pk 10, $1.94/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material ABS
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Method Adhesive
  • Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1 in
Length 1 in
Height 0.2 in
Overall Length 1 in

Details

Item Cable Tie Mount
Color Black
Material ABS
Indoor/Outdoor Indoor/Outdoor
Mounting Method Adhesive
Application For Miniature, Intermediate and Standard Cables Ties
Standards UL Recognized
Resists UV, Weather
Temp. Range -29 to 70°C
Product Material Acrylonitrile Butadiene Styrene (ABS)
Compatibility PANDUIT M, I, S Cable Tie
Product Color Black
Product Type Cable Tying
Cable Manager Type Cable Tie Mount
Product Name Cable Tie Mounts - Adhesive Backed
Max Operating Temperature 82 degrees celsius
Min Operating Temperature -29 degrees celsius
Product Class Wire Routing, Management & Protection

Description

Cable Tie Mount, Hi Tmp. Adh., 1"x1" (25.4mm x 25.4mm), WRBL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.