Shop All Cable Supports
Panduit
Cable Tie Mount, Hi Temp. Adh., 2"x2" (5
Mfr # ABM4H-AT-T0
Zoro # G2759035
product price: $309.99
/pk 200, $1.55/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 2 in
- Mounting Method Adhesive
- Indoor/Outdoor Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM4H-AT-T0
- Zoro # G2759035
- UPC # 7498339315
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2 in |
Length | 2 in |
Overall Length | 2 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Mounting Method | Adhesive |
Indoor/Outdoor | Indoor/Outdoor |
Standards | UL Recognized, CE Compliant |
Temp. Range | -29 to 82°C |
Application | For Miniature, Intermediate and Standard Cables Ties |
Resists | UV, Weather |
Compatibility | PANDUIT M, I, S, LH, H, HLM Cable Tie |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mounts - Adhesive Backed |
Min Operating Temperature | -29 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 82 degrees celsius |
Description
Cable Tie Mount, Hi Temp. Adh., 2"x2" (50.8mm x 50.8mm), WR BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- VAST End Angle, Eg, 2 Hole, PK25 (V321EG-25)
- MERSEN CC Class, Fast-Acting, 1.5A, 600V AC, Non-Indicating (ATMR1-1/2)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- Panduit Cable Supports