Shop All Cable Supports
Panduit
Cable Tie Mount, Hi Temp. Adh., 2"x2" (5
Mfr # ABM4H-AT-T
Zoro # G2768056
product price: $305.99
/pk 200, $1.53/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Width 2 in
- Temp. Range -29 to 82°C
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM4H-AT-T
- Zoro # G2768056
- UPC # 7498358480
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 2 in |
Length | 2 in |
Overall Length | 2 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Temp. Range | -29 to 82°C |
Standards | UL Recognized |
Mounting Method | Adhesive |
Indoor/Outdoor | Indoor |
Application | For Miniature, Intermediate and Standard Cables Ties |
Compatibility | PANDUIT M, I, S, LH, H, HLM Cable Tie |
Cable Manager Type | Cable Tie Mount |
Product Color | White |
Product Type | Cable Tying |
Product Name | Cable Tie Mounts - Adhesive Backed |
Product Material | Nylon 6.6 |
Max Operating Temperature | 82 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -29 degrees celsius |
Description
Cable Tie Mount, Hi Temp. Adh., 2"x2" (50.8mm x 50.8mm), WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 25 ft Length (1PVCHSBLA25)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK25 (PLT5EH-Q0)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- Panduit Cable Supports