Shop All Cable Supports
Panduit
Cable Tie Mount, Hi Temp. Adh., 1.5"x1.5
Mfr # ABM3H-AT-L0
Zoro # G2751177
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Mounting Method Adhesive
- Width 1-1/2 in
- Application For Miniature, Intermediate and Standard Cables Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM3H-AT-L0
- Zoro # G2751177
- UPC # 7498332544
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/2 in |
Length | 1-1/2 in |
Overall Length | 1.5 in |
Height | 0.29 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV, Weather |
Temp. Range | -29 to 82°C |
Standards | UL Recognized |
Product Color | Black |
Product Name | Cable Tie Mounts - Adhesive Backed |
Compatibility | PANDUIT M, I, S, LH, H, HLM Cable Tie |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Min Operating Temperature | -29 degrees Celsius |
Max Operating Temperature | 82 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Hi Temp. Adh., 1.5"x1.5" (38.1mm x 38.1mm), WRBL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- Panduit Cable Supports