Shop All Cable Supports
Panduit
Cable Tie Mount, Extra-Heavy, #8 Screw (
Mfr # TMEH-S8-Q0
Zoro # G2782729
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Standards UL Recognized, CE Compliant
- Indoor/Outdoor Indoor/Outdoor
- Width 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TMEH-S8-Q0
- Zoro # G2782729
- UPC # 7498358065
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.72 in |
Length | 1.62 in |
Depth | 1.62" |
Height | 0.61" |
Overall Length | 1.62 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Standards | UL Recognized, CE Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Mounting Method | Screw |
Resists | UV, Weather |
Temp. Range | -60 to 85°C |
Cable Manager Type | Cable Tie Mount |
Product Name | Extra Heavy Cable Tie Mount |
Product Material | Nylon |
Additional Information | Environment: Outdoors, Metric Screw Size: M4 |
Product Color | Black |
Product Type | Cable Tying |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount, Extra-Heavy, #8 Screw (M4), Weather Resistant Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- Panduit Cable Supports