Shop All Cable Supports
Panduit
Cable Tie Mount, Epoxy Applied, NAT, EMS-A-D, PK 500
Mfr # EMS-A-D
Zoro # G2764906
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Temp. Range -60 to 85°C
- Mounting Method Two-Part Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EMS-A-D
- Zoro # G2764906
- UPC # 7498358016
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.98 in |
Length | 0.26 in |
Height | 0.98" |
Overall Length | 0.26 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Mounting Method | Two-Part Epoxy |
Application | To Secure Wire/Cable to Most Surfaces |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Epoxy Applied, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Natural (14-120-N-100)
- Panduit Cable Supports