Shop All Cable Clamps & Clips
Panduit
Cable Tie Mount, Edge Clip Applied, PK100
Mfr # MCMS30-P-C
Zoro # G0778738
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Miniature, Intermediate, Standard Cross-Section Ties
- Material Zinc-Plated Steel
- Height 0.55"
- Width 0.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MCMS30-P-C
- Zoro # G0778738
- UPC # 7498385526
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.55" |
Width | 0.56" |
Overall Width (mm) | 50.3 |
Overall Length (mm) | 22.4 |
Overall Length (In.) | 0.88 |
Overall Height (mm) | 7.9 |
Overall Width (In.) | 0.56 |
Overall Height (In.) | 0.31 |
Depth | 0.88" |
Overall Length | 0.88 in |
Description
Cable Tie Mount,Edge Clip Applied,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4-S)
- Panduit Cable Clamps & Clips