Shop All Cable Supports
Panduit
Cable Tie Mount, Control Switch, PK100
Mfr # CPM122S-C
Zoro # G0764598
product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc-Plated Steel
- Height 0.17"
- Width 1.22"
- Application (1) Installed Behind Control Panel Switch(2) Ideal for High Strain Areas Where Cable Is Routed From Panel To Panel Door(3) Compatible With Most Control Panel Switch Designs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPM122S-C
- Zoro # G0764598
- UPC # 7498360086
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.17" |
Width | 1.22" |
Depth | 2.82" |
Overall Length | 2.82 in |
Overall Width (In.) | 1.5 |
Overall Height (mm) | 4.3 |
Overall Length (mm) | 71.6 |
Overall Width (mm) | 38.4 |
Overall Height (In.) | 0.171 |
Overall Length (In.) | 2.8 |
Description
Cable Tie Mount,Control Switch,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- FLEX-STRUT Wing Connection, 8-Hole, 2-Way (FS-5519 E/G)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- Panduit Cable Supports