Shop All Cable Supports
Panduit
Cable Tie Mount, Connector Ring, PK50
Mfr # TMEH-X2-L0Y
Zoro # G0795422
product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Indoor/Outdoor Outdoor
- Length 1-5/8"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TMEH-X2-L0Y
- Zoro # G0795422
- UPC # 7498345427
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Length | 1-5/8" |
Width | 47/64" |
Height | 1.23" |
Depth | 1.64" |
Overall Length | 1.64 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Temp. Range | Up to 85°C |
Features | Environment: Indoors/OutdoorsUsed With Cable Ties: M, I, S, HS, LH, H, EH, HLM, HLTPull Apart Force: 250lbs |
Resists | UV |
Application | Used with Miniature, Intermediate, Standard, Light-Heavy, Heavy, Extra-Heavy and Hook and Loop Mount Cable Ties |
Mounting Method | Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Additional Information | Environment: Indoors/Outdoors, Used With Cable Ties: M, I, S, HS, LH, H, EH, HLM, HLT, Pull Apart Force: 250lbs |
Product Color | Black |
Product Name | Swivel Mount |
Certifications & Standards | RoHS |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Connector Ring,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 15A, 600V AC, Indicating (AJT15)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- Panduit Cable Supports