Shop All Cable Supports
Panduit
Cable Tie Mount, Connector Ring, PK1000
Mfr # CR2-M
Zoro # G0764659
product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Overall Length 0.33 in
- Depth 0.33"
- Height 0.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CR2-M
- Zoro # G0764659
- UPC # 7498360001
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 0.33 in |
Depth | 0.33" |
Height | 0.20" |
Width | 0.20" |
Overall Height (In.) | 0.2 |
Overall Height (mm) | 5 |
Overall Length (mm) | 8.4 |
Overall Width (mm) | 6.1 |
Overall Width (In.) | 0.24 |
Overall Length (In.) | 0.33 |
Description
Cable Tie Mount,Connector Ring,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE DYNAMICS PD52V Automatic Transfer Switch; 240V; 50A (PD52V)
- ILSCO Copper Mechanical Lug Offset, Cond, PK15 (SLU-35-EC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 350A, 250V AC, Non-Indicating (FRN-R-350)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- Panduit Cable Supports