Shop All Cable Supports
Panduit
Cable Tie Mount, Connector Ring, BL
Mfr # CR4H-M30
Zoro # G2766455
product price: $292.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Resists Heat
- Mounting Method Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CR4H-M30
- Zoro # G2766455
- UPC # 7498358922
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.57 in |
Width | 0.36 in |
Overall Length | 0.57 in |
Height | 0.30" |
Details
Color | Black |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Resists | Heat |
Mounting Method | Cable Tie |
Standards | UL Recognized |
Temp. Range | -60 to 115°C |
Application | Connect Multiple Cable Bundles |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Black |
Product Name | Cable Tie Mount |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie Mount, Connector Ring, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- SUPERIOR ELECTRIC 2ft Extension Cord w/3-Outlet Power Block - 12 Gauge, Heavy-Duty Contractor Grade, 15 Amp (SE1540)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- Panduit Cable Supports