Shop All Cable Supports
Panduit
Cable Tie Mount, Cable Spacer, PEEK
Mfr # CSMS-D71
Zoro # G2754360
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Material PEEK
- Mounting Method Cable Tie
- Application In Aircraft to Securely Fasten Wires and Harness
- Width 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CSMS-D71
- Zoro # G2754360
- UPC # 7498348642
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 0.38 in |
Length | 0.57 in |
Overall Length | 0.57 in |
Height | 0.32" |
Details
Item | Cable Spacer |
Color | Light Brown |
Material | PEEK |
Mounting Method | Cable Tie |
Application | In Aircraft to Securely Fasten Wires and Harness |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 260°C |
Resists | Chemical, Radiation, High Heat |
Indoor/Outdoor | Indoor |
Product Type | Cable Tying |
Product Color | Light Brown |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Material | Polyether Ether Ketone (PEEK) |
Min Operating Temperature | -60 degrees Celsius |
Max Operating Temperature | 260 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Cable Spacer, PEEK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STV25K10S)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL360B6W)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (500 Pack), 500PK (RX505)
- Panduit Cable Supports