Shop All Cable Supports
Panduit
Cable Tie Mount, Cable Spacer-Cross, NAT
Mfr # CSCS-M
Zoro # G2751545
product price: $473.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Mounting Method Cable Tie
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CSCS-M
- Zoro # G2751545
- UPC # 7498360091
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.45 in |
Width | 0.37 in |
Height | 0.25" |
Overall Length | 0.37 in |
Depth | 0.37" |
Details
Item | Cable Spacer |
Color | Natural |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Mounting Method | Cable Tie |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, CE Compliant |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Name | Cable Spacer Cross |
Product Material | Nylon |
Additional Information | Environment: Indoors |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount, Cable Spacer-Cross, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- Panduit Cable Supports