Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK500
Mfr # ABMM-AT-D0
Zoro # G0760921
product price: $271.99
/pk 500, $0.54/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.75 in L x 0.75 in W x 0.18 in H
- Color Black
- Material Weather Resistant ABS
- Tensile Strength 0.3 lb.
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMM-AT-D0
- Zoro # G0760921
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.75 in L x 0.75 in W x 0.18 in H |
Length | 3/4" |
Width | 3/4" |
Height | 0.18 in |
Slot Height | 0.07 in |
Slot Width | 0.17 in |
Length (Straight Wireway) | 0.75 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant ABS |
Tensile Strength | 0.3 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Metal Detectable | No |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Temp. Range | -20 Degrees to 179 Degrees F |
Mounting Method | Adhesive Mount |
Flame Retardant | No |
Clip Type | Four-Way |
For Use With | Miniature and Intermediate Cable Ties |
Max. Temp. Rating | 179 Degrees F |
Min. Temp. Rating | -20 Degrees F |
Number of Entries | 4 |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.17 in, Slot Height 0.07 in, Adhesive Mount, Material ABS, Color Black, Length 0.75 in, Width 0.75 in, Height 0.18 in, 0.75 in L x 0.75 in W x 0.18 in H, Temp. Range -20 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature and Intermediate Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- Panduit Cable Supports