Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK500
Mfr # ABM2S-AT-D0
Zoro # G0760827
product price: $399.99
/pk 500, $0.80/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1"
- Color Black
- Tensile Strength 0.5 lb.
- Material ABS
- Temp. Range -20 Degrees to 179 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-AT-D0
- Zoro # G0760827
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1" |
Width | 1" |
Size | 1 in L x 1 in W x 0.2 in H |
Height | 0.2 in |
Slot Height | 0.06 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 1 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 0.5 lb. |
Material | ABS |
Temp. Range | -20 Degrees to 179 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Metal Detectable | No |
Flame Retardant | No |
Mounting Method | Adhesive Mount |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Clip Type | Four-Way |
Min. Temp. Rating | -20 Degrees F |
Max. Temp. Rating | 179 Degrees F |
Number of Entries | 4 |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.06 in, Adhesive Mount, Material ABS, Color Black, Length 1 in, Width 1 in, Height 0.2 in, 1 in L x 1 in W x 0.2 in H, Temp. Range -20 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 (J-24-E10-O)
- Panduit Cable Ties