Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK500
Mfr # ABM112-AT-D
Zoro # G0761168
product price: $306.99
/pk 500, $0.61/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Weather Resistant Nylon 6.6
- Tensile Strength 0.63 lb.
- Width 1-1/8"
- Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM112-AT-D
- Zoro # G0761168
- UPC # 7498364265
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/8" |
Length | 1-1/8" |
Height | 0.2 in |
Overall Length | 1.12 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Weather Resistant Nylon 6.6 |
Tensile Strength | 0.63 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -29 to 82°C |
Standards | UL Recognized, CE Compliant |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Adhesive |
Product Color | White |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -29 degrees celsius |
Max Operating Temperature | 82 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- Panduit Cable Supports