Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK500
Mfr # ABM112-A-D
Zoro # G0761052
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Tensile Strength 0.63 lb.
- Indoor/Outdoor Indoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ABM112-A-D
- Zoro # G0761052
- UPC # 7498328112
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/8" |
Length | 1-1/8" |
Overall Length | 1.12 in |
Height | 0.2 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Tensile Strength | 0.63 lb. |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Temp. Range | -29 to 49°C |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Adhesive |
Product Color | White |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Max Operating Temperature | 49 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -29 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- Panduit Cable Supports