Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK25
Mfr # ABMT-A-Q20
Zoro # G0760949
product price: $66.29
/pk 25, $2.65/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/8"
- Color Black
- Width 1-1/8"
- Tensile Strength 0.38 lb.
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMT-A-Q20
- Zoro # G0760949
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Height | 0.34" |
Depth | 1.10" |
Overall Length | 1.12 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 0.38 lb. |
Material | Nylon 6.6 |
Temp. Range | -29 to 49°C |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Resists | Heat, Wear |
Mounting Method | Adhesive |
Application | Use with Hook and Loop Cable Ties |
Product Material | Nylon |
Product Type | Cable Tying |
Product Name | TAK-TY Hook & Loop Cable Tie Mount |
Product Line | Tak-Ty |
Cable Manager Type | Cable Tie |
Product Color | Black |
Min Operating Temperature | -29 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 49 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN 90DEG FLEX BX 1/2"" (49804)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- KDAR Cable Ties Camo Assortment 200PK (CAM200)
- Panduit Cable Ties