Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK200
Mfr # ABM3H-AT-T0
Zoro # G0760860
product price: $243.99
/pk 200, $1.22/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Tensile Strength 1.13 lb.
- Length 1-1/2"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM3H-AT-T0
- Zoro # G0760860
- UPC # 7498339314
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1-1/2" |
Width | 1-1/2" |
Overall Length | 1.5 in |
Height | 0.29 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Tensile Strength | 1.13 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Standards | UL Recognized, CE Compliant |
Resists | UV |
Temp. Range | -29 to 82°C |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Compatibility | PANDUIT M, I, S, LH, H, HLM Cable Tie |
Product Name | Cable Tie Mounts - Adhesive Backed |
Product Material | Nylon 6.6 |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 82 degrees celsius |
Min Operating Temperature | -29 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- Panduit Cable Supports