Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK200
Mfr # ABM3H-A-T
Zoro # G0760842
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2"
- Color White
- Width 1-1/2"
- Tensile Strength 1.13 lb.
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ABM3H-A-T
- Zoro # G0760842
- UPC # 7498358473
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/2" |
Width | 1-1/2" |
Height | 0.25" |
Overall Length | 1.5 in |
Details
Color | White |
Item | Cable Tie Mount |
Tensile Strength | 1.13 lb. |
Material | Nylon 6.6 |
Temp. Range | -29 to 49°C |
Standards | UL Recognized, CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Color | White |
Product Name | Cable Tie Mounts - Adhesive Backed |
Minimum Loop Tensile Strength | 1.13 lb |
Cable Manager Type | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -29 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 100 (PLT1M-C)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-BLA-1236x400)
- Panduit Cable Ties