Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # SMS-A-C
Zoro # G0793322
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Tensile Strength 1 lb.
- Material ABS
- Temp. Range 0 to 70°C
- Standards UL 94-HB; cULus 62275, CE Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMS-A-C
- Zoro # G0793322
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 2" |
Width | 1" |
Height | 0.31" |
Depth | 2" |
Overall Length | 2.06 in |
Details
Color | White |
Item | Cable Tie Mount |
Tensile Strength | 1 lb. |
Material | ABS |
Temp. Range | 0 to 70°C |
Standards | UL 94-HB; cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Features | Adhesive Type: RubberEnvironment: IndoorsUse with Standard (S) Cross Section Cable Ties |
Application | Route Wire and Cable where Mounting Holes Cannot be Drilled |
Mounting Method | Adhesive |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Color | White |
Additional Information | Adhesive Type: Rubber, Environment: Indoors, Use with Standard (S) Cross Section Cable Ties |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Name | Snap-In Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (8200REDTRA)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 (S10-50-C)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Cable Tie Duty: Standard (PLM2S-D4Y)
- Panduit Cable Ties