Shop All Cable Supports
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # SGABM20-AV-C300
Zoro # G0793578
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Weather Resistant Nylon 6.6
- Indoor/Outdoor Outdoor
- Basic Material Plastic
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SGABM20-AV-C300
- Zoro # G0793578
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 3/4" |
Length | 3/4" |
Height | 0.20" |
Overall Length | 0.75 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Weather Resistant Nylon 6.6 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Temp. Range | -35 to 93°C |
Resists | Heat, UV |
Standards | CE Compliant |
Application | For Securing Wires and Cables in Alternative Energy, Mass-Transit Rail, Control Panel, Marine, Heavy Equipment, White Goods and Automotive Industries |
Mounting Method | Adhesive |
Product Line | Super-Grip |
Product Color | Black |
Product Type | Cable Tying |
Product Name | Panduit SGABM20-AV-C300 Super Grip Cable Tie Mount |
Max Operating Temperature | 93 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -35 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Heavy Duty Cable Tie, 14-1/2 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (BT4LH-L0)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- MOTORMITE 8 In Clear Wire Ties, 83742 (83742)
- Panduit Cable Supports