Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABMM-AT-C0
Zoro # G0760903
product price: $88.69
/pk 100, $0.89/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4"
- Color Black
- Tensile Strength 0.3 lb.
- Material ABS
- Temp. Range -20 Degrees to 179 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMM-AT-C0
- Zoro # G0760903
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3/4" |
Width | 3/4" |
Size | 0.75 in L x 0.75 in W x 0.18 in H |
Height | 0.18 in |
Slot Height | 0.07 in |
Slot Width | 0.17 in |
Length (Straight Wireway) | 0.75 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 0.3 lb. |
Material | ABS |
Temp. Range | -20 Degrees to 179 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Metal Detectable | No |
Mounting Method | Adhesive Mount |
Flame Retardant | No |
For Use With | Miniature and Intermediate Cable Ties |
Clip Type | Four-Way |
Min. Temp. Rating | -20 Degrees F |
Number of Entries | 4 |
Max. Temp. Rating | 179 Degrees F |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.17 in, Slot Height 0.07 in, Adhesive Mount, Material ABS, Color Black, Length 0.75 in, Width 0.75 in, Height 0.18 in, 0.75 in L x 0.75 in W x 0.18 in H, Temp. Range -20 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature and Intermediate Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- HOME PLUS CABLE TIES 14.5"" 50# WHT (LH-S-370-15-N)
- Panduit Cable Ties