Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABMM-AT-C
Zoro # G0760912
product price: $80.15
/pk 100, $0.80/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4"
- Color White
- Width 3/4"
- Tensile Strength 0.3 lb.
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMM-AT-C
- Zoro # G0760912
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3/4" |
Width | 3/4" |
Size | 0.75 in L x 0.75 in W x 0.18 in H |
Height | 0.18 in |
Slot Width | 0.17 in |
Slot Height | 0.07 in |
Length (Straight Wireway) | 0.75 in |
Details
Color | White |
Item | Cable Tie Mount |
Tensile Strength | 0.3 lb. |
Material | ABS |
Temp. Range | -20 Degrees to 179 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Metal Detectable | No |
Mounting Method | Adhesive Mount |
Flame Retardant | No |
For Use With | Miniature and Intermediate Cable Ties |
Clip Type | Four-Way |
Number of Entries | 4 |
Min. Temp. Rating | -20 Degrees F |
Max. Temp. Rating | 179 Degrees F |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.17 in, Slot Height 0.07 in, Adhesive Mount, Material ABS, Color White, Length 0.75 in, Width 0.75 in, Height 0.18 in, 0.75 in L x 0.75 in W x 0.18 in H, Temp. Range -20 Degrees to 179 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature and Intermediate Cable Ties, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 179 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- Panduit Cable Ties